HARNESS UNIVERSAL BACK D-RING VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS UNIVERSAL BACK D-RING VINYL

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRPC-TB-BD/UGN
  • Mfr. Model # RPC-TB-BD/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2606
  • Shipping Weight 5.4 lbs

Product Details

Miller Revolution(TM) Harnesses features a special vinyl coating on the webbing to protect against a variety of liquids that could compromise overall performance.

Technical Specs

  • Harness Size Universal
  • Standards ANSI, CSA, OSHA
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Subpelvic Strap Yes
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Weight Capacity 400 lbs.
  • Webbing Material Vinyl Coated
  • Chest Strap Buckles Mating
  • Harness Application Confined Space

Compliance and Restrictions

  • None

Alternate Search Terms