Skip Content
HARNESS UNIV RITE-ON EXT 3D GRP AP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS UNIV RITE-ON EXT 3D GRP AP

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONFP81F/3EDDA
  • Mfr. Model # FP81F/3EDDA
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2611
  • Shipping Weight 3.5 lbs

Product Details

Rite-on harness is tangle free and ergonomically designed. Breathable tear resistant back pad. Bayonet style connectors. Extended D-ring (optional). CSA approved.

Technical Specs

  • Harness Size Universal
  • Leg Strap Buckles Bayonet
  • Front D-Ring No
  • Back D-Ring Yes
  • Includes Shoulder Pads
  • Standards ANSI Z359.1, CSA Z259.10, CSAZ259.12, OSHA
  • Hardware Material Carbon Steel, Alloy Steel
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list