Skip Content
HARNESS UNIV DYNA-PRO TONGUE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS UNIV DYNA-PRO TONGUE B

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP1001EDG/XL
  • Mfr. Model # FP1001EDG/XL
  • UNSPSC # 46182307
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.535 lbs

Technical Specs

  • Tensile Strength 6000 lbs.
  • Colour None
  • Harness Size X-Large
  • Weight Capacity 310 lbs.
  • Standards CSA certified class A
  • Hardware Material Steel
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Fall Arrest
  • Item Fall Arrest Harness
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel