Skip Content
HARNESS UNIV DYNA-PRO TONGUE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS UNIV DYNA-PRO TONGUE B

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP1001EDG
  • Mfr. Model # FP1001EDG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.535 lbs

Technical Specs

  • Colour None
  • Weight Capacity 310 lbs.
  • Tensile Strength 6000 lbs.
  • Harness Size Universal
  • Standards CSA certified class A
  • Side D-Rings No
  • Hardware Material Steel
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Tongue
  • Front D-Ring No
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application Fall Arrest
  • Item Fall Arrest Harness
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list