Skip Content
HARNESS UNIV DYNA-PRO BAYONET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS UNIV DYNA-PRO BAYONET

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP1003D
  • Mfr. Model # FP1003D
  • UNSPSC # 46182308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.535 lbs

Technical Specs

  • Tensile Strength 6000 lbs.
  • Colour None
  • Weight Capacity 310 lbs.
  • Standards CSA certified class A, P
  • Harness Size Universal
  • Front D-Ring No
  • Hardware Material Steel
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Bayonet
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Chest Strap Buckles Quick-Connect
  • Harness Application Work Positioning
  • Item Work Positioning Harness
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list