HARNESS SAFELIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS SAFELIGHT

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT10950
  • Mfr. Model # 10950
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

Harness Safelight. Back D-Ring. Chest Connection Mating. Leg Connection Mating. Size Universal.

Technical Specs

  • Includes Protective Covers for Label Pack, Lanyard Storage,
  • Colour Yellow
  • Item Full Body Harness
  • Weight Capacity 310 lbs.
  • Tensile Strength 5,000 lbs.
  • Harness Size Universal
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Grommet
  • Chest Strap Buckles Friction / Pass-Through
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application General Industry
  • Stretchable No
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list