HARNESS SAFELIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARNESS SAFELIGHT

AEARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT10651
  • Mfr. Model # 10651
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Colour Yellow
  • Includes Protective Covers for Label Pack, Lanyard Storage, Web Keepers
  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Harness Size Universal
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910.66 and 1926.502
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Grommet
  • Chest Strap Buckles Friction / Pass-Through
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Harness Application Construction, General Industry
  • Stretchable No
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list