HARNESS RITE-ON II - CLASS A L/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS RITE-ON II - CLASS A L/XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONFP81T/1DBA/LXL
  • Mfr. Model # FP81T/1DBA/LXL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2611
  • Shipping Weight 1.0 lbs

Product Details

Rite-On II(TM) Harness. New open cell foam padding size reduced by 20%. Removable pad. Web management system that prevents excess webbing, snaggin and tangling. New lumbar pad.

Technical Specs

  • Front D-Ring No
  • Harness Size Large/X-Large
  • Leg Strap Buckles Bayonet
  • Back D-Ring Yes
  • Hardware Material Carbon Steel, Alloy Steel
  • Standards ANSI Z359.1, CSA Z259.10, CSAZ259.12, OSHA
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms