HARNESS REVOLUTION KEVLAR  QC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS REVOLUTION KEVLAR QC

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRKN-QC/UBK
  • Mfr. Model # RKN-QC/UBK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2607
  • Shipping Weight 5.2 lbs

Product Details

Harness with quick-connect buckle legs.

Technical Specs

  • Colour Black
  • Item Harness with Quick-Connect Buckle Legs
  • Includes Ergoarmor Back Shield, Self Contained Label Pack, Web Finials, Removable Belt
  • Tensile Strength 5000 lbs.
  • Standards ANSI, CSA, OSHA
  • Harness Size Universal
  • Weight Capacity 400 lbs.
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Nomex(R)/Kevlar(R)
  • Stretchable No
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Harness Application Construction
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Revolution Kevlar(R)