HARNESS REV.DT QC SIDE DEE PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS REV.DT QC SIDE DEE PAD

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRDT-TB-BDP/UBK
  • Mfr. Model # RDT-TB-BDP/UBK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Includes Ergoarmor Back Shield, Pad, Removable Belt with D-Rings
  • Colour Black/Gray
  • Item Full Body Harness
  • Weight Capacity 400 lb.
  • Tensile Strength 6000 lbs.
  • Harness Size Universal
  • Standards ANSI, CSA, OSHA
  • Side D-Rings Yes
  • Front D-Ring No
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Shoulder Strap Buckles Cam
  • Webbing Material Dualtech(R)
  • Back D-Ring Yes
  • Harness Application Construction, Confined Space
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Revolution,DualTech
  • Stretchable No