HARNESS PYTHON QC SHOULDER CHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS PYTHON QC SHOULDER CHE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRP950QC/UGN
  • Mfr. Model # P950QC/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2606
  • Shipping Weight 3.55 lbs

Product Details

Python harness, shoulder, chest, leg. 6 inch. Back pad, back D-ring, CSA group A, quick connect leg strap buckles, tool belt loops, Universal Size.

Technical Specs

  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
  • Item Full Body Harness
  • Tensile Strength 6000 lbs.
  • Colour Green
  • Weight Capacity 400 lbs.
  • Harness Size Universal
  • Standards ANSI, CSA, OSHA
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Harness Application Construction, Confined Space
  • Back D-Ring Yes
  • Stretchable Yes
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Miller Duraflex Python(R) Ultra