Skip Content
HARNESS PRO WELDERS TB 1D XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS PRO WELDERS TB 1D XL

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1191384C
  • Mfr. Model # 1191384C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Red
  • Weight Capacity 420 lbs.
  • Item Harness
  • Harness Size X-Large
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32
  • Front D-Ring No
  • Side D-Rings No
  • Hardware Material Alloy Steel
  • Shoulder Strap Buckles Yes
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Yes
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Kevlar(R)
  • Harness Application Construction
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list