HARNESS PRO WELDERS PT 3D M/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS PRO WELDERS PT 3D M/L

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1191381C
  • Mfr. Model # 1191381C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Red
  • Item Harness
  • Weight Capacity 420 lbs.
  • Harness Size Medium/Large
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32
  • Front D-Ring No
  • Shoulder Strap Buckles Yes
  • Leg Strap Buckles Pass-Thru
  • Side D-Rings Yes
  • Chest Strap Buckles Yes
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Kevlar(R)
  • Harness Application Construction
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list