Skip Content
HARNESS PRO WELDERS PT 1D XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS PRO WELDERS PT 1D XL

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1191380C
  • Mfr. Model # 1191380C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Red
  • Item Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32
  • Harness Size X-Large
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Yes
  • Leg Strap Buckles Pass-Thru
  • Chest Strap Buckles Yes
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Kevlar(R)
  • Stretchable No
  • Harness Application Construction
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list