Skip Content
HARNESS NON-STRETCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS NON-STRETCH

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR850-4/UYK
  • Mfr. Model # 850-4/UYK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Full Body Harness
  • Colour Yellow
  • Tensile Strength 6,000 lbs.
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Standards ANSI, CSA, OSHA
  • Side D-Rings No
  • Front D-Ring No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Mating
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Harness Application Construction, Confined Space
  • Stretchable No
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series DuraLite