HARNESS NEX O+G 4D TB 18IN EXT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS NEX O+G 4D TB 18IN EXT M

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113291C
  • Mfr. Model # 1113291C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 8.5 lbs

Product Details

Harnesses, Exofit Nex(TM) Oil and Gas Harness, Size Medium, Tool Belt Loops Yes, CSA Group ADEP, Back D-Ring Yes, Side D-Ring Yes, Front D-Ring Yes, Shoulder D-Rings No, Leg Strap Buckles Tongue, Seat Sling Soft.

Technical Specs

  • Harness Size Medium
  • Front D-Ring Yes
  • Back D-Ring Yes
  • Leg Strap Buckles Tongue
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req
  • Weight Capacity 420 lbs.
  • Item Oil and Gas Positioning/Climbing Harness
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Repel(TM) Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list