Skip Content
HARNESS NEX O+G 4D TB 18IN EX XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS NEX O+G 4D TB 18IN EX XL

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113298C
  • Mfr. Model # 1113298C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 9.0 lbs

Product Details

Harnesses, Exofit Nex(TM) Oil and Gas Harness, Vest Style with 18 in. D-Ring Extension, Size X-Large, Tool Belt Loops Yes, CSA Group ADEP, Back D-Ring Yes, Side D-Ring Yes, Front D-Ring Yes, Shoulder D-Rings No, Leg Strap Buckles Tongue, Seat Sling Rigid.

Technical Specs

  • Harness Size X-Large
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Standards ANSI A10.14-1991, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Item Oil and Gas Positioning/Climbing Harness
  • Weight Capacity 420 lbs.
  • Webbing Material Repel(TM) Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list