Skip Content
HARNESS NEX LQC TC VD 2D PAD BELT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS NEX LQC TC VD 2D PAD BELT M

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113191C
  • Mfr. Model # 1113191C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2597
  • Shipping Weight 9.0 lbs

Product Details

ExoFit NEX(TM) harnesses are the culmination of ongoing research, and the implementation of new designs using the latest breakthrough materials. The ultimate in comfort, function and durability. For workers who demand the best and need to wear fall protec

Technical Specs

  • Front D-Ring Yes
  • Harness Size Medium
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Item Tower Climbing Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Repel(TM) Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list