Skip Content
HARNESS NEX AF NX/KV LQC 3D 420 SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS NEX AF NX/KV LQC 3D 420 SM

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113315C
  • Mfr. Model # 1113315C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2597
  • Shipping Weight 5.5 lbs

Product Details

Exofit Nex(TM) ark flash full body harness. Duo-Lok(TM) quick connect buckles that lock adjustments into place. Revolver(TM) torso adjusters. Nomex(R)/Kevlar(R) webbing and padding. Coated aluminum hardware reduces conductivity. Web loop connections avail

Technical Specs

  • Harness Size Small
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Weight Capacity 420 lbs.
  • Item Arc Flash Construction Style Positioning Harness
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Webbing Material Nomex(R)/Kevlar(R)
  • Chest Strap Buckles Quick-Connect
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list