Skip Content
HARNESS NEX AF NX/KV LQC 3D 420 LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS NEX AF NX/KV LQC 3D 420 LG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113317C
  • Mfr. Model # 1113317C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2597
  • Shipping Weight 5.5 lbs

Product Details

Exofit Nex(TM) ark flash full body harness. Duo-Lok(TM) quick connect buckles that lock adjustments into place. Revolver(TM) torso adjusters. Nomex(R)/Kevlar(R) webbing and padding. Coated aluminum hardware reduces conductivity. Web loop connections avail

Technical Specs

  • Harness Size Large
  • Leg Strap Buckles Quick-Connect
  • Front D-Ring No
  • Back D-Ring Yes
  • Item Arc Flash Construction Style Positioning Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Nomex(R)/Kevlar(R)
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list