HARNESS NEX 5D SUSPENSION MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS NEX 5D SUSPENSION MED

DBI-SALA

Web Price : $593.23 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113346C
  • Mfr. Model # 1113346C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 4.5 lbs

Product Details

Harnesses, Exofit Nex(TM) Suspension Harness, 5D, Medium.

Technical Specs

  • Harness Size Medium
  • Item Rope Access/Rescue Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, NFPA 1983-06
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Webbing Material Repel(TM) Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list