HARNESS NEX 5D BLK SUSPENSION XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS NEX 5D BLK SUSPENSION XL

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113373C
  • Mfr. Model # 1113373C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 4.5 lbs

Product Details

Harnesses, Exofit Nex(TM) Suspension Harness, 5D, X-Large.

Technical Specs

  • Item Rope Access/Rescue Harness - Black-Out
  • Harness Size X-Large
  • Colour Black
  • Weight Capacity 420 lbs.
  • Front D-Ring Yes
  • Back D-Ring Stand-Up
  • Webbing Material Repel(TM) Polyester
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, NFPA 1983-06
  • Leg Strap Buckles Quick-Connect
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list