Skip Content
HARNESS NEX 5D BLK SUSPENSION LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS NEX 5D BLK SUSPENSION LGE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113372C
  • Mfr. Model # 1113372C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2598
  • Shipping Weight 4.5 lbs

Product Details

Harnesses, Exofit Nex(TM) Suspension Harness, 5D,Large.

Technical Specs

  • Item Rope Access/Rescue Harness - Black-Out
  • Harness Size Large
  • Colour Black
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, NFPA 1983-06
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Webbing Material Repel(TM) Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list