Skip Content
Discontinued with Replacement
HARNESS NAVAHO QC LEG BUCKL SML/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HARNESS NAVAHO QC LEG BUCKL SML/MED

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZC710F01B
  • Mfr. Model # C710F01B
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.44 lbs
Suggested Replacement Product
AVAO BOD FAST SIZE 1

Price: NA

Product Details

Navaho Bod Harness Fall Arrest-Work Positioning-Rescue. Foam-padded shoulder straps. Thermo-molded and foam-padded waistbelt. All possible attachment options: front, side, chest, and rear. CE certified: EN 358, EN 361, EN 813. NFPA 1983 (2006 ed.) Class III. ANSI Z359.1 and .3 2007, CSA Z259.10.

Technical Specs

  • Harness Size Small/Medium
  • Item Full Body Harness
  • Weight Capacity 310 lb.
  • Standards ANSI Z359.1, NFPA 1983 Class III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles DoubleBack
  • Chest Strap Buckles Mating
  • Back D-Ring Yes
  • Subpelvic Strap No
  • Webbing Material Nylon, Polyester
  • Tensile Strength 5000 lb.
  • Side D-Rings Yes
  • Stretchable No
  • Colour Black/Yellow
  • Front D-Ring Yes
  • Harness Application General Industry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list