Skip Content
HARNESS NAVAHO QC LEG BUCKL LGE/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HARNESS NAVAHO QC LEG BUCKL LGE/XL

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZC710F02B
  • Mfr. Model # C710F02B
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.71 lbs

Product Details

Navaho Bod Harness Fall Arrest-Work Positioning-Rescue. Foam-padded shoulder straps. Thermo-molded and foam-padded waistbelt. All possible attachment options: front, side, chest, and rear. CE certified: EN 358, EN 361, EN 813. NFPA 1983 (2006 ed.) Class III. ANSI Z359.1 and .3 2007, CSA Z259.10.

Technical Specs

  • Harness Size Large/X-Large
  • Colour Black/Yellow
  • Item Full Body Harness
  • Tensile Strength 5000 lb.
  • Weight Capacity 310 lb.
  • Standards ANSI Z359.1, NFPA 1983 Class III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Leg Strap Buckles DoubleBack
  • Subpelvic Strap No
  • Webbing Material Nylon, Polyester
  • Chest Strap Buckles Mating
  • Back D-Ring Yes
  • Shoulder Strap Buckles Quick Connect
  • Harness Application General Industry
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list