HARNESS MB LEGS SIDE DEES BELT+PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS MB LEGS SIDE DEES BELT+PAD

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRR10CNMB-BDP/UGN
  • Mfr. Model # R10CNMB-BDP/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2605
  • Shipping Weight 7.0 lbs

Product Details

Miller Revolution(TM) construction harness. Harness with tongue buckle leg straps: removable belt: side D-rings & pad for positioning.

Technical Specs

  • Item Full Body Harness
  • Harness Size Universal
  • Colour Black/Green
  • Includes Integrated Shoulder Pads, Belt Pad, Removable Belt
  • Tensile Strength 6000 lbs.
  • Weight Capacity 400 lbs.
  • Standards ANSI, CSA, OSHA
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Front D-Ring No
  • Leg Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Revolution Construction
  • Stretchable No