Skip Content
HARNESS LQC UT SSP 7DH SM NEX D21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT SSP 7DH SM NEX D21

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113647C
  • Mfr. Model # 1113647C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Harness Size Small
  • Standards NFPA 1983-06, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, Capital Safety Gen. Mfg. Req.
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Chest Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Front D-Ring Yes
  • Shoulder Strap Buckles Quick Connect
  • Back D-Ring Stand-Up
  • Subpelvic Strap Yes
  • Webbing Material Nylon
  • Harness Application Tower Climbing
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list