Skip Content
HARNESS LQC UT SSP 7DH SM NEX D19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT SSP 7DH SM NEX D19

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113645C
  • Mfr. Model # 1113645C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Harness Size Small
  • Front D-Ring Yes
  • Standards CSA
  • Hardware Material Aluminum
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Webbing Material FR Nylon
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list