HARNESS LQC UT SSP 7DH LG NEX D25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT SSP 7DH LG NEX D25

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113660C
  • Mfr. Model # 1113660C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Harness Size Large
  • Standards NFPA 1983-06, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, Capital Safety Gen. Mfg. Req.
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Front D-Ring Yes
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Webbing Material Nylon
  • Back D-Ring Stand-Up
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list