Skip Content
HARNESS LQC UT SSP 5DH XL NEX D30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT SSP 5DH XL NEX D30

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113591C
  • Mfr. Model # 1113591C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Colour Black
  • Weight Capacity 420 lbs.
  • Item Utility Harness
  • Harness Size X-Large
  • Standards CSA
  • Hardware Material Aluminum
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Stretchable No
  • Back D-Ring Stand-Up
  • Webbing Material FR Nylon
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list