Skip Content
HARNESS LQC UT SSP 5DH XL NEX D29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT SSP 5DH XL NEX D29

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113590C
  • Mfr. Model # 1113590C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Harness Size X-Large
  • Item Utility Harness
  • Colour Black
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Hardware Material Aluminum
  • Side D-Rings Yes
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Webbing Material FR Nylon
  • Harness Application Tower Climbing
  • Stretchable No
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list