HARNESS LQC UT SSP 5DH SM NEX DA21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT SSP 5DH SM NEX DA21

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113560C
  • Mfr. Model # 1113560C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Colour Black
  • Standards NFPA 1983-06, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, Capital Safety Gen. Mfg. Req.
  • Harness Size Small
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Shoulder Strap Buckles Quick Connect
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable No
  • Webbing Material Nylon
  • Harness Application Tower Climbing
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list