HARNESS LQC UT SSP 5DH SM NEX DA19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT SSP 5DH SM NEX DA19

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113558C
  • Mfr. Model # 1113558C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Harness Size Small
  • Standards CSA
  • Hardware Material Aluminum
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Harness Application Tower Climbing
  • Stretchable No
  • Webbing Material FR Nylon
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list