Skip Content
HARNESS LQC UT SSP 5DH MED NEX D25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT SSP 5DH MED NEX D25

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113568C
  • Mfr. Model # 1113568C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Weight Capacity 420 lbs.
  • Colour Black
  • Front D-Ring Yes
  • Hardware Material Aluminum
  • Harness Size Medium
  • Item Utility Harness
  • Standards CSA
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Webbing Material FR Nylon
  • Back D-Ring Stand-Up
  • Subpelvic Strap Yes
  • Shoulder Strap Buckles Quick Connect
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list