Skip Content
HARNESS LQC UT SSP 5DH LG NEX D27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT SSP 5DH LG NEX D27

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113575C
  • Mfr. Model # 1113575C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Harness Size Large
  • Hardware Material Aluminum
  • Front D-Ring Yes
  • Standards CSA
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Stretchable No
  • Harness Application Tower Climbing
  • Webbing Material FR Nylon
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list