Skip Content
HARNESS LQC UT CON 3DH XL NEX D29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT CON 3DH XL NEX D29

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113581C
  • Mfr. Model # 1113581C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Side D-Rings Yes
  • Harness Size X-Large
  • Front D-Ring No
  • Hardware Material Aluminum
  • Standards CSA
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Chest Strap Buckles Quick-Connect
  • Webbing Material FR Nylon
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list