Skip Content
HARNESS LQC UT CON 3DH XL NEX D28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT CON 3DH XL NEX D28

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113532C
  • Mfr. Model # 1113532C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Colour Black
  • Weight Capacity 420 lbs.
  • Harness Size X-Large
  • Item Utility Harness
  • Standards CSA
  • Hardware Material Aluminum
  • Front D-Ring No
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Webbing Material FR Nylon
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list