HARNESS LQC UT CON 3DH XL NEX D27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT CON 3DH XL NEX D27

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113531C
  • Mfr. Model # 1113531C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Harness Size X-Large
  • Hardware Material Aluminum
  • Standards CSA
  • Front D-Ring No
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material FR Nylon
  • Back D-Ring Stand-Up
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list