Skip Content
HARNESS LQC UT CON 3DH XL NEX D26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT CON 3DH XL NEX D26

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113530C
  • Mfr. Model # 1113530C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Utility Harness
  • Colour Black
  • Weight Capacity 420 lbs.
  • Harness Size X-Large
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.4, Capital Safety Gen. Mfg. Req.
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Front D-Ring No
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Nylon
  • Back D-Ring Stand-Up
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list