HARNESS LQC UT CON 3DH MED NEX D25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT CON 3DH MED NEX D25

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113520C
  • Mfr. Model # 1113520C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Item Utility Harness
  • Colour Black
  • Weight Capacity 420 lbs.
  • Harness Size Medium
  • Standards CSA
  • Front D-Ring No
  • Hardware Material Aluminum
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable No
  • Webbing Material FR Nylon
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list