HARNESS LQC UT CON 3DH MED NEX D24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT CON 3DH MED NEX D24

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113519C
  • Mfr. Model # 1113519C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Harness Size Medium
  • Hardware Material Aluminum
  • Side D-Rings Yes
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Back D-Ring Stand-Up
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material FR Nylon
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list