!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY HARNESS, D21, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE M, ALUMINUM/FR NYLON

UTILITY HARNESS, D21, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE M, ALUMINUM/FR NYLON

DBI-SALA

UTILITY HARNESS, D21, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE M, ALUMINUM/FR NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY HARNESS, D21, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE M, ALUMINUM/FR NYLON

UTILITY HARNESS, D21, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE M, ALUMINUM/FR NYLON

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI1113516C
  • Mfr. Model # 1113516C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Product Details

This harness is CSA standard, is made with FR nylon webbing and aluminum hardware and D-ring, and made in series D21. This utility harness is made with a weight capacity of 420 pounds, quick-connect buckles on the chest and leg straps, and in a size medium.

Technical Specs

  • Item Utility Harness
  • Harness D-Ring Material Aluminum
  • Leg Strap Buckles Quick-Connect
  • Harness Application Tower Climbing
  • Series D21
  • Chest Strap Buckles Quick-Connect
  • Harness Sizing Medium
  • Weight Capacity 420 lbs.
  • Hardware Material Aluminum
  • Webbing Material FR Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list