Skip Content
HARNESS LQC UT CON 3DH MED NEX D20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT CON 3DH MED NEX D20

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113515C
  • Mfr. Model # 1113515C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Hardware Material Aluminum
  • Harness Size Medium
  • Side D-Rings Yes
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable No
  • Webbing Material FR Nylon
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list