Skip Content
HARNESS LQC UT CON 3DH LG NEX D26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT CON 3DH LG NEX D26

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113526C
  • Mfr. Model # 1113526C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Utility Harness
  • Colour Black
  • Harness Size Large
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Hardware Material Aluminum
  • Side D-Rings Yes
  • Front D-Ring No
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material FR Nylon
  • Back D-Ring Stand-Up
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list