!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY HARNESS, D25, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE L, ALUMINUM/FR NYLON

UTILITY HARNESS, D25, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE L, ALUMINUM/FR NYLON

DBI-SALA

UTILITY HARNESS, D25, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE L, ALUMINUM/FR NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY HARNESS, D25, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE L, ALUMINUM/FR NYLON

UTILITY HARNESS, D25, 420 LBS, CSA STANDARD, QUICK-CONNECT BUCKLES, SIZE L, ALUMINUM/FR NYLON

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI1113525C
  • Mfr. Model # 1113525C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

Coming in a size large, this series D25 utility harness has aluminum made hardware and D-ring, and webbing made of FR nylon. Made with quick-connect buckle types on the chest and leg straps, this harness has a weight capacity of 420 pounds, and meets CSA standards.

Technical Specs

  • Item Utility Harness
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Steel
  • Includes Padding Yes
  • Padding Location Shoulder
  • Weight Capacity 420 lbs.
  • D-Ring Locations Back
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Webbing Material Nylon
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing Large
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver Vertical
  • Harness Application Tower Climbing
  • RFID Equipped Yes
  • Series ExoFit NEX(TM)
  • With Belt Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list