Skip Content
HARNESS LQC UT C 3DH SM AFK NEX D23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT C 3DH SM AFK NEX D23

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113678C
  • Mfr. Model # 1113678C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Standards CSA
  • Weight Capacity 420 lbs.
  • Harness Size Small
  • Item Utility Harness
  • Colour Black
  • Front D-Ring No
  • Hardware Material Aluminum
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Side D-Rings Yes
  • Webbing Material FR Nylon
  • Back D-Ring Stand-Up
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list