HARNESS LQC UT C 3DH SM AFK NEX D19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS LQC UT C 3DH SM AFK NEX D19

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113674C
  • Mfr. Model # 1113674C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Harness Size Small
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Front D-Ring No
  • Shoulder Strap Buckles Quick Connect
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Hardware Material Aluminum
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Stretchable No
  • Harness Application Tower Climbing
  • Webbing Material FR Nylon
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list