Skip Content
HARNESS LQC UT C 3DH LG AFK NEX D26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT C 3DH LG AFK NEX D26

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113689C
  • Mfr. Model # 1113689C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Item Utility Harness
  • Harness Size Large
  • Weight Capacity 420 lbs.
  • Colour Black
  • Standards CSA
  • Hardware Material Aluminum
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Leg Strap Buckles Quick-Connect
  • Stretchable No
  • Webbing Material FR Nylon
  • Harness Application Tower Climbing
  • Back D-Ring Stand-Up
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list