Skip Content
HARNESS LQC UT C 3DH LG AFK NEX D25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT C 3DH LG AFK NEX D25

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113688C
  • Mfr. Model # 1113688C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Harness Size Large
  • Weight Capacity 420 lbs.
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Standards ASTM F887, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.4, Capital Safety Gen. Mfg. Req
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Webbing Material Nomex(R)/Kevlar(R)
  • Stretchable No
  • Harness Application Tower Climbing
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list