Skip Content
HARNESS LQC UT 2D 2DH XL NEX D30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS LQC UT 2D 2DH XL NEX D30

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113617C
  • Mfr. Model # 1113617C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Black
  • Item Utility Harness
  • Harness Size X-Large
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Front D-Ring Yes
  • Hardware Material Aluminum
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Harness Application Tower Climbing
  • Webbing Material FR Nylon
  • Stretchable No
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list